CF4X1C-2500

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CF4X1C-2500

Carlon, a T & B Brand Conduit

CF4X1C-2500

Carlon, a T & B Brand Conduit
1IN PLENUM GARD CORR ORG 2500FT
MFG Item Number
CF4X1C-2500
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2500

Description

Conduit, Series
Item #
CF4X1C-2500
1IN PLENUM GARD CORR ORG 2500FT

Series Information

Specifications

Specifications
Manufacturer Part Number CF4X1C-2500
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description Plenum-Gard Duct, 1 Inch, Corrugated, Standard Wall, Orange, 900 pound Pull Tape, 1500 Foot.
Trade Size 1 "
Diameter 1.312 "
Feet/Pkg. 2,500 '
Inside Bend Radius 3 "
Material Polyvinylidene Fluoride (PVDF)
Color Orange
Operating Temperature -4-104 °F
Conduit Type Non-Metallic Flexible
Approvals UL
Net Weight 0.14 lbs
Gross Weight 0.14 lbs