CF4X2C-10000
Carlon, a T & B Brand Conduit, Plenum-Gard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CF4X2C-10000

Carlon, a T & B Brand Conduit, Plenum-Gard Series

CF4X2C-10000

Carlon, a T & B Brand Conduit, Plenum-Gard Series
1 IN PLENUM GUARD BLACK W/TAPE
MFG Item Number
CF4X2C-10000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Plenum-Gard Series
Item #
CF4X2C-10000
1 IN PLENUM GUARD BLACK W/TAPE

Plenum-Gard Series Information

Specifications

Specifications
Manufacturer Part Number CF4X2C-10000
Manufacturer Carlon, a T & B Brand
Product Series Plenum-Gard
Family Series Carlon, a T & B Brand Conduit, Plenum-Gard Series
Description 1 Inch Plenum-Gard black corrugated non-metallic flexible conduit with tape, length-10,000 foot.
Trade Size 1 "
Diameter 1.3 "
Feet/Pkg. 10,000 '
Inside Bend Radius 3 "
Material Polyvinylidene Fluoride (PVDF)
Color Black
Operating Temperature -4-104 °F
Comments No UV Protection
Conduit Type Non-Metallic Flexible
Approvals cULus
Net Weight 0.11 lbs
Gross Weight 0.11 lbs