CF4X4C-250
Carlon, a T & B Brand Conduit, Plenum-Gard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CF4X4C-250

Carlon, a T & B Brand Conduit, Plenum-Gard Series

CF4X4C-250

Carlon, a T & B Brand Conduit, Plenum-Gard Series
1IN PLENUM GARD CORR WHT 250FT
MFG Item Number
CF4X4C-250
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Conduit, Plenum-Gard Series
Item #
CF4X4C-250
1IN PLENUM GARD CORR WHT 250FT

Plenum-Gard Series Information

Specifications

Specifications
Manufacturer Part Number CF4X4C-250
Manufacturer Carlon, a T & B Brand
Product Series Plenum-Gard
Family Series Carlon, a T & B Brand Conduit, Plenum-Gard Series
Description 1 Inch Plenum-Gard white corrugated non-metallic flexible conduit with tape, length-250 foot.
Trade Size 1 "
Diameter 1.3 "
Feet/Pkg. 250 '
Inside Bend Radius 3 "
Material Polyvinylidene Fluoride (PVDF)
Color White
Operating Temperature -4-104 °F
Comments No UV Protection
Conduit Type Non-Metallic Flexible
Approvals cULus
Net Weight 0.12 lbs
Gross Weight 0.12 lbs