Series Information
| Manufacturer Part Number | CF5IG-E |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Raceways |
| Description | The coupler fitting is used to efficiently manage cable placement. It is designed to be used with LD5 Surface Raceway and is a 2 inch length. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant. It features a snap-on installation, is made of |
| Material | Non-Metallic |
| Color | Gray |
| Approvals | UL |
| Net Weight | 0.32 lbs |
| Gross Weight | 0.32 lbs |