Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Switches
CF859-K1-BLACK
Eaton's Crouse-Hinds series Switches
EFS/EFD NYLON EXT-OP REP BUTTON BLACK
Item Number
CF859-K1-BLACK
MFG Item Number
CF859 K1 BLACK
This item cannot be canceled or returned
Description
EFS/EFD NYLON EXT-OP REP BUTTON BLACK
Specifications
Specifications
| Manufacturer Part Number |
CF859 K1 BLACK |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Switches |
| Description |
Eaton Crouse-Hinds series CF external operating button, Black, MC, EFS and EFD-current design with nylon guards |
| Color |
Black |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
CF859-K1-BLACK
Eaton's Crouse-Hinds series Switches