Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Switches
CF859-K1-GREEN
Eaton's Crouse-Hinds series Switches
EFS/EFD NYLON EXT-OP REP BUTTON GREEN
Item Number
CF859-K1-GREEN
MFG Item Number
CF859 K1 GREEN
This item cannot be canceled or returned
Description
EFS/EFD NYLON EXT-OP REP BUTTON GREEN
Specifications
Specifications
| Manufacturer Part Number |
CF859 K1 GREEN |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Switches |
| Description |
Eaton Crouse-Hinds series CF external operating button, Green, MC, EFS and EFD-current design with nylon guards |
| Color |
Green |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
CF859-K1-GREEN
Eaton's Crouse-Hinds series Switches