Series Information
| Manufacturer Part Number | CFAPPBL1A |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | The Opticom angled fiber patch panel is used with FMT1A and FMT2A trays and holds up to four Opticom Cassettes or FAP adapter panels. It is compatible with all 19” wide EIA rack mount installations, is black powder coated steel, and fits in a 1 RU |
| Material | Steel |
| Composition | Metallic |
| Panel Type | Rack |
| Kit | Kit with Hardware |
| Comments | Black |
| Nominal Height | 2 " |
| Nominal Width | 19 " |
| Nominal Depth | 4 " |
| Net Weight | 0.995 lbs |
| Gross Weight | 0.995 lbs |