CFB-115A-1-1S
RK Electronics Relays, CFB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CFB-115A-1-1S

RK Electronics Relays, CFB Series

CFB-115A-1-1S

RK Electronics Relays, CFB Series
OFF DELAY DPDT 11PIN FIX 1SEC
MFG Item Number
CFB-115A-1-1S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, CFB Series
Item #
CFB-115A-1-1S
OFF DELAY DPDT 11PIN FIX 1SEC

CFB Series Information

  • OFF Delay
  • 0.05 Seconds~24 Hours
  • DPDT Output Contacts
  • 8 or 11 Pin and Blade Base
  • UL Approval
When input voltage is available, closure of the customer supplied contact (C1) or application of the control voltage will energize the internal relay. When the contact is opened or control voltage removed , the timing cycle begins. At the end of the timed period, the relay will be de‑energized. Reclosure of the contact or control voltage during the timing cycle will reset the timer. The CFB resets when the control contact (C1) is reclosed or the control voltage is reapplied.

Specifications

Specifications
Manufacturer Part Number CFB-115A-1-1S
Manufacturer RK Electronics
Product Series CFB
Family Series RK Electronics Relays, CFB Series
Description OFF DELAY DPDT 11PIN FIX 1SEC
Operation Off Delay
Contacts DPDT
Mounting Plug-In
Timing Range 0.05-1 s
Max Time 1 s
Coil Voltage 115 VAC
Nominal Coil Voltage 120 VAC
Contact Rating 10 A
Termination 8 Pin
Approvals cURus
Comments Fixed (Specify Time)
Net Weight 0.4375 lbs
Gross Weight 0.33 lbs