CFB10G55CR
Hubbell Electrical Boxes, CFB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CFB10G55CR Hubbell Electrical Boxes, CFB Series, REC CFB, 10 GANG 5.5 IN, CR

MFG Item Number
CFB10G55CR

CFB10G55CR Hubbell Electrical Boxes, CFB Series, REC CFB, 10 GANG 5.5 IN, CR

MFG Item Number
CFB10G55CR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, CFB Series
Item #
CFB10G55CR
REC CFB, 10 GANG 5.5 IN, CR

CFB Series Information


Specifications

Specifications
Product Series CFB
Manufacturer Part Number CFB10G55CR
Manufacturer Hubbell
Family Series Hubbell Electrical Boxes, CFB Series
Description REC CFB, 10 GANG 5.5 IN, CR
Knockouts 3/4 "-2 "
Depth 12.37 "
Approvals cULus
Net Weight 13 lbs
Gross Weight 13 lbs