Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CFB11CVRBRS Hubbell Electrical Box Covers, REC FB COVER, 11-G, BRASS, CARPET
MFG Item Number
CFB11CVRBRS
CFB11CVRBRS Hubbell Electrical Box Covers, REC FB COVER, 11-G, BRASS, CARPET
MFG Item Number
CFB11CVRBRS
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
REC FB COVER, 11-G, BRASS, CARPET
Specifications
Specifications
| Manufacturer Part Number |
CFB11CVRBRS |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
REC FB COVER, 11-G, BRASS, CARPET |
| Composition |
Metallic |
| Material |
Brass |
| Number of Gangs |
11 |
| Cover Type |
Blank |
| Cover Design |
Flat |
| Color |
Brass |
| Approvals |
cULus |
| Net Weight |
10.9 lbs |
| Gross Weight |
10.9 lbs |
CFB11CVRBRS
Hubbell Electrical Box Covers