CFB2G25R
Hubbell Electrical Boxes, CFB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CFB2G25R Hubbell Electrical Boxes, CFB Series, REC CFB, 2 GANG, 2.5IN, ROUND COVER

MFG Item Number
CFB2G25R

CFB2G25R Hubbell Electrical Boxes, CFB Series, REC CFB, 2 GANG, 2.5IN, ROUND COVER

MFG Item Number
CFB2G25R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, CFB Series
Item #
CFB2G25R
REC CFB, 2 GANG, 2.5IN, ROUND COVER

CFB Series Information


Specifications

Specifications
Product Series CFB
Manufacturer Part Number CFB2G25R
Manufacturer Hubbell
Family Series Hubbell Electrical Boxes, CFB Series
Description REC CFB, 2 GANG, 2.5IN, ROUND COVER
Knockouts 1/2 "-1 "
Depth 13.79 "
Approvals cULus
Net Weight 8.7 lbs
Gross Weight 8.7 lbs