Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CFB4G30CI Hubbell Electrical Boxes, CFB Series, REC CFB, 4 GANG, 3.25 IN, CAST
MFG Item Number
CFB4G30CI
CFB4G30CI Hubbell Electrical Boxes, CFB Series, REC CFB, 4 GANG, 3.25 IN, CAST
MFG Item Number
CFB4G30CI
This item cannot be canceled or returned
Description
Electrical Boxes, CFB Series
REC CFB, 4 GANG, 3.25 IN, CAST
Specifications
Specifications
| Product Series |
CFB |
| Manufacturer Part Number |
CFB4G30CI |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Boxes, CFB Series |
| Description |
REC CFB, 4 GANG, 3.25 IN, CAST |
| Knockouts |
3/4 "-1-1/2 " |
| Depth |
13.19 " |
| Approvals |
cULus |
| Net Weight |
26.8 lbs |
| Gross Weight |
26.8 lbs |
CFB4G30CI
Hubbell Electrical Boxes, CFB Series