CFB6G30
Hubbell Electrical Boxes, CFB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CFB6G30 Hubbell Electrical Boxes, CFB Series, REC FB, 6-GANG, STEEL, 3-IN. CONC

MFG Item Number
CFB6G30

CFB6G30 Hubbell Electrical Boxes, CFB Series, REC FB, 6-GANG, STEEL, 3-IN. CONC

MFG Item Number
CFB6G30
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, CFB Series
Item #
CFB6G30
REC FB, 6-GANG, STEEL, 3-IN. CONC

CFB Series Information


Specifications

Specifications
Product Series CFB
Manufacturer Part Number CFB6G30
Manufacturer Hubbell
Family Series Hubbell Electrical Boxes, CFB Series
Description REC FB, 6-GANG, STEEL, 3-IN. CONC
Knockouts 1/2 "-2 "
Depth 11.62 "
Approvals cULus
Net Weight 17 lbs
Gross Weight 17 lbs