CFB6G30R
Hubbell Electrical Boxes, CFB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CFB6G30R Hubbell Electrical Boxes, CFB Series, REC CFB, 6 GANG, 3 IN, ROUND CVR

MFG Item Number
CFB6G30R

CFB6G30R Hubbell Electrical Boxes, CFB Series, REC CFB, 6 GANG, 3 IN, ROUND CVR

MFG Item Number
CFB6G30R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, CFB Series
Item #
CFB6G30R
REC CFB, 6 GANG, 3 IN, ROUND CVR

CFB Series Information


Specifications

Specifications
Product Series CFB
Manufacturer Part Number CFB6G30R
Manufacturer Hubbell
Family Series Hubbell Electrical Boxes, CFB Series
Description REC CFB, 6 GANG, 3 IN, ROUND CVR VERSION
Knockouts 1/2 "-2 "
Depth 17.45 "
Approvals cULus
Net Weight 18.55 lbs
Gross Weight 18.55 lbs