CFB7G6
Hubbell Electrical Boxes, CFB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CFB7G6 Hubbell Electrical Boxes, CFB Series, REC FB, 7-GANG, 6-IN DEEP, AV STYLE

MFG Item Number
CFB7G6

CFB7G6 Hubbell Electrical Boxes, CFB Series, REC FB, 7-GANG, 6-IN DEEP, AV STYLE

MFG Item Number
CFB7G6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, CFB Series
Item #
CFB7G6
REC FB, 7-GANG, 6-IN DEEP, AV STYLE

CFB Series Information


Specifications

Specifications
Product Series CFB
Manufacturer Part Number CFB7G6
Manufacturer Hubbell
Family Series Hubbell Electrical Boxes, CFB Series
Description REC FB, 7-GANG, 6-IN DEEP, AV STYLE
Knockouts (11) 1 ", (11) 1-1/4 ", (11) 1-1/2 ", (1) 2 "
Depth 12.2 "
Approvals cULus
Net Weight 17.5 lbs
Gross Weight 17.5 lbs