Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Electrical Box Covers
CFB7TALU
Hubbell Electrical Box Covers
REC FB COVER, 7-G, ALUM, 1/2-IN TILE
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
REC FB COVER, 7-G, ALUM, 1/2-IN TILE
Specifications
Specifications
| Manufacturer Part Number |
CFB7TALU |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
REC FB COVER, 7-G, ALUM, 1/2-IN TILE |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
7 |
| Cover Type |
Blank |
| Cover Design |
Flat |
| Color |
Silver |
| Approvals |
cULus |
| Net Weight |
7.2 lbs |
| Gross Weight |
7.2 lbs |
CFB7TALU
Hubbell Electrical Box Covers