CFBS1R4SFB
Hubbell Electrical Boxes, CFB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CFBS1R4SFB Hubbell Electrical Boxes, CFB Series, S1R FB 4 STAMPED STEEL FLOOR BOX

MFG Item Number
CFBS1R4SFB

CFBS1R4SFB Hubbell Electrical Boxes, CFB Series, S1R FB 4 STAMPED STEEL FLOOR BOX

MFG Item Number
CFBS1R4SFB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, CFB Series
Item #
CFBS1R4SFB
S1R FB 4 STAMPED STEEL FLOOR BOX

CFB Series Information


Specifications

Specifications
Product Series CFB
Manufacturer Part Number CFBS1R4SFB
Manufacturer Hubbell
Family Series Hubbell Electrical Boxes, CFB Series
Description S1R FB 4 STAMPED STEEL FLOOR BOX
NPT Size (1) 2 ", (2) 1-1/4 ", (2)1 ", (2) 3/4 "
Depth 6.32 "
Approvals cULus
Net Weight 4.75 lbs
Gross Weight 4.75 lbs