Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Electrical Box Covers
CFBS1R6CVRALU
Hubbell Electrical Box Covers
CFB ROUND 6 INCH COVER, ALUMINUM
MFG Item Number
CFBS1R6CVRALU
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
CFB ROUND 6 INCH COVER, ALUMINUM
Specifications
Specifications
| Manufacturer Part Number |
CFBS1R6CVRALU |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
CFB ROUND 6 INCH COVER, ALUMINUM |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
1 |
| Cover Type |
Receptacle |
| Features |
Flip Lid |
| Color |
Silver |
| Approvals |
cULus |
| Net Weight |
0.756 lbs |
| Gross Weight |
0.756 lbs |
CFBS1R6CVRALU
Hubbell Electrical Box Covers