Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CFBS1R6CVRBRZ Hubbell Electrical Box Covers, CFB ROUND 6 INCH COVER, BRONZE
MFG Item Number
CFBS1R6CVRBRZ
CFBS1R6CVRBRZ Hubbell Electrical Box Covers, CFB ROUND 6 INCH COVER, BRONZE
MFG Item Number
CFBS1R6CVRBRZ
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
CFB ROUND 6 INCH COVER, BRONZE
Specifications
Specifications
| Manufacturer Part Number |
CFBS1R6CVRBRZ |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
CFB ROUND 6 INCH COVER, BRONZE |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
1 |
| Cover Type |
Receptacle |
| Features |
Flip Lid |
| Color |
Bronze |
| Approvals |
cULus |
| Net Weight |
1.65 lbs |
| Gross Weight |
1.65 lbs |
CFBS1R6CVRBRZ
Hubbell Electrical Box Covers