Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CFBS1R6FFCVRBLK Hubbell Electrical Box Covers, CFB2G ROUND 6 INCH FF COVER, BLACK
MFG Item Number
CFBS1R6FFCVRBLK
CFBS1R6FFCVRBLK Hubbell Electrical Box Covers, CFB2G ROUND 6 INCH FF COVER, BLACK
MFG Item Number
CFBS1R6FFCVRBLK
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
CFB2G ROUND 6 INCH FF COVER, BLACK
Specifications
Specifications
| Manufacturer Part Number |
CFBS1R6FFCVRBLK |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
CFB2G ROUND 6 INCH FF COVER, BLACK |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
1 |
| Cover Type |
Receptacle |
| Features |
Flip Lid |
| Color |
Black |
| Approvals |
cULus |
| Net Weight |
3.2 lbs |
| Gross Weight |
3.2 lbs |
CFBS1R6FFCVRBLK
Hubbell Electrical Box Covers