Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CFC36 Eaton Circuit Breakers, Cable operator, Frame: J, K, L, M
CFC36 Eaton Circuit Breakers, Cable operator, Frame: J, K, L, M
This item cannot be canceled or returned
Description
Cable operator, Frame: J, K, L, M
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
CFC36 |
| Description |
Eaton rotary disconnect cable operator,Cable operator,36 mm,Cable operator,R9 |
| Accessory Type |
Cable Flange |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
CFC36
Eaton Circuit Breakers