CFC5275BULF
Appleton Light Fixtures, Code Master PLT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CFC5275BULF

Appleton Light Fixtures, Code Master PLT Series

CFC5275BULF

Appleton Light Fixtures, Code Master PLT Series
CM2 52W PLT CF 3/4 CEILING
MFG Item Number
CFC5275BULF
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Code Master PLT Series
Item #
CFC5275BULF
CM2 52W PLT CF 3/4 CEILING

Code Master PLT Series Information

  • Typical applications include hazardous locations such as plants where plastics, paints, thinners and petrochemicals are manufactured, and in other areas where ignitable vapors, dust, moisture and corrosive elements may be present. They are suitable for u
  • Arrangement of heat‑producing components results in more efficient heat dissipation for cooler fixture operation
  • Safe, easy servicing without disconnecting any wiring. Patented "wireless" design. Threading of fixture unit onto mounting hood makes electrical connection. The only wiring required is attaching two wires to connection block in mounting hood. Connection
  • Acme double‑lead threads speed installation and fixture removal from mounting hood – only half as many turns are required as for single‑lead threads. The threads do not stick or gall, eliminating the troublesome problems often encountered with sing
  • Factory sealed. External seals not required for Groups C and D. All threaded joints are flame‑tight
  • Fluorescent lamp life of 10,000 hours reduces relamping and energy costs compared to incandescent, and provides superior T numbers
  • Strategic location of lamp sockets in combination with the interior prism design of the glass globe provides optimum light distribution and control
  • Choice of pendant, ceiling, bracket and stanchion mountings. Fiberglass‑reinforced polyester reflectors in standard dome, deep dome or 30 degree angle are ideal in installations where luminaire is subject to exceptionally severe corrosive atmospheres.

Specifications

Specifications
Manufacturer Part Number CFC5275BULF
Manufacturer Appleton
Product Series Code Master PLT
Family Series Appleton Light Fixtures, Code Master PLT Series
Description CM2 52W PLT CF 3/4 CEILING
Lamp Included No
Ballast Type Integrated
Voltage 120-277 VAC
Style Globe
Material Aluminum
Lamp Type Fluorescent
Power 52 W
Hub Size 3/4 "
Mounting Ceiling
Guarded No
Junction Box No
Enclosed No
Gasket Included No
Marine Rated No
Wet Locations Yes
NEMA Rating NEMA 4X
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs