Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CFCS-025 Control Techniques Motors, MOTOR FEEDBACK CABLE, IP65 MOLDED
MFG Item Number
810721-25
CFCS-025 Control Techniques Motors, MOTOR FEEDBACK CABLE, IP65 MOLDED
MFG Item Number
810721-25
Description
MOTOR FEEDBACK CABLE, IP65 MOLDED
Specifications
Specifications
| Manufacturer Part Number |
810721-25 |
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Motors |
| Description |
MOTOR FEEDBACK CABLE, IP65 MOLDED CONNECTOR ON BOTH ENDS, 25 FT LENGTH (EPSILON, EN, MDS TO NT, MG, |
| Accessory Type |
Cable Assembly |
| Motor Type |
AC |
| Approvals |
cULus, UL |
| Net Weight |
2.93 lbs |
| Gross Weight |
2.93 lbs |
CFCS-025
Control Techniques Motors