Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Russellstoll, a T & B Brand Plugs & Receptacles, Industrial Interlock Receptacles Series
CFCSRA13-60/B150
Russellstoll, a T & B Brand Plugs & Receptacles, Industrial Interlock Receptacles Series
60A, ILK, 3P4W, HE, 480V, SW, CAST, B150
MFG Item Number
CFCSRA13-60/B150
This item cannot be canceled or returned
Description
Plugs & Receptacles, Industrial Interlock Receptacles Series
60A, ILK, 3P4W, HE, 480V, SW, CAST, B150
Industrial Interlock Receptacles Series Information
Specifications
Specifications
| Manufacturer Part Number |
CFCSRA13-60/B150 |
| Manufacturer |
Russellstoll, a T & B Brand |
| Product Series |
Industrial Interlock Receptacles |
| Family Series |
Russellstoll, a T & B Brand Plugs & Receptacles, Industrial Interlock Receptacles Series |
| Description |
Interlock Receptacle - 60 Amp, 3 Pole 4 Wire, Heavy Service, 480V, Switched only mating type, B150 |
| Connection Type |
Mechanically Interlocked |
| Current Rating |
60 A |
| Voltage |
480 V |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Lockout-Tagout |
Yes |
| Auxiliary Contact |
None |
| Built-In Strain Relief |
No |
| Material |
Metallic |
| Net Weight |
18.2 lbs |
| Gross Weight |
18.2 lbs |
CFCSRA13-60/B150
Russellstoll, a T & B Brand Plugs & Receptacles, Industrial Interlock Receptacles Series