Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WEG Electric Braking Resistors
CFDB100-224
WEG Electric Braking Resistors
DYNAMIC BRAKING RESISTOR, 100 OHM,
MFG Item Number
CFDB100-224
This item cannot be canceled or returned
Description
Braking Resistors, Series
DYNAMIC BRAKING RESISTOR, 100 OHM,
Specifications
Specifications
| Manufacturer Part Number |
CFDB100-224 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Braking Resistors |
| Description |
DYNAMIC BRAKING RESISTOR, 100 OHM, 224W, 12.0in.Hx5.0in.Wx4.0in.D |
| Ohms |
100 Ohm |
| Wattage |
224 W |
| Drive Type (AC/DC) |
AC |
| Approvals |
CE, cULus |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
CFDB100-224
WEG Electric Braking Resistors