Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WEG Electric Braking Resistors
CFDB18-1492
WEG Electric Braking Resistors
DYNAMIC BRAKING RESISTOR, 18 OHM,
MFG Item Number
CFDB18-1492
This item cannot be canceled or returned
Description
Braking Resistors, Series
DYNAMIC BRAKING RESISTOR, 18 OHM,
Specifications
Specifications
| Manufacturer Part Number |
CFDB18-1492 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Braking Resistors |
| Description |
DYNAMIC BRAKING RESISTOR, 18 OHM, 1492W, 12.0in.Hx13.0in.Wx5.0in.D |
| Ohms |
18 Ohm |
| Wattage |
1,492 W |
| Drive Type (AC/DC) |
AC |
| Approvals |
CE, cULus |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
CFDB18-1492
WEG Electric Braking Resistors