CFDB2-3-11190

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CFDB2-3-11190

WEG Electric Braking Resistors

CFDB2-3-11190

WEG Electric Braking Resistors
3 OHM 11190 WATT TYPE SR NEMA1, J2
MFG Item Number
CFDB2-3-11190
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, Series
Item #
CFDB2-3-11190
3 OHM 11190 WATT TYPE SR NEMA1, J2

Series Information

Specifications

Specifications
Manufacturer Part Number CFDB2-3-11190
Manufacturer WEG Electric
Family Series WEG Electric Braking Resistors
Description 3 OHM 11190 WATT TYPE SR NEMA1, J2
Ohms 95 Ohm
Wattage 298 W
Drive Type (AC/DC) AC
Nominal Height 5 "
Nominal Width 12 "
Nominal Depth 7 "
Approvals CE, cULus
Net Weight 1 lb
Gross Weight 1 lb