CFDB2-3-37300

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CFDB2-3-37300

WEG Electric Braking Resistors

CFDB2-3-37300

WEG Electric Braking Resistors
3 OHM 37300 WATT TYPE SR NEMA1, J2
MFG Item Number
CFDB2-3-37300
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, Series
Item #
CFDB2-3-37300
3 OHM 37300 WATT TYPE SR NEMA1, J2

Series Information

Specifications

Specifications
Manufacturer Part Number CFDB2-3-37300
Manufacturer WEG Electric
Family Series WEG Electric Braking Resistors
Description 3 OHM 37300 WATT TYPE SR NEMA1, J2
Ohms 3 Ohm
Wattage 37,300 W
Drive Type (AC/DC) AC
Nominal Height 30 "
Nominal Width 18 "
Nominal Depth 32 "
Approvals CE, cULus, C-Tick, UL
Net Weight 1 lb
Gross Weight 1 lb