CFDB2-52220

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CFDB2-52220

WEG Electric Braking Resistors

CFDB2-52220

WEG Electric Braking Resistors
DYNAMIC BRAKING RESISTOR, 2 OHM,
MFG Item Number
CFDB2-52220
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, Series
Item #
CFDB2-52220
DYNAMIC BRAKING RESISTOR, 2 OHM,

Series Information

Specifications

Specifications
Manufacturer Part Number CFDB2-52220
Manufacturer WEG Electric
Family Series WEG Electric Braking Resistors
Description DYNAMIC BRAKING RESISTOR, 2 OHM, 52220W, 30.0in.Hx24.0in.Wx37.0in.D
Ohms 2 Ohm
Wattage 52,220 W
Drive Type (AC/DC) AC
Nominal Height 30 "
Nominal Width 24 "
Nominal Depth 37 "
Approvals CE, cULus
Net Weight 1 lb
Gross Weight 1 lb