CFDB2-8-18650

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CFDB2-8-18650

WEG Electric Braking Resistors

CFDB2-8-18650

WEG Electric Braking Resistors
8 OHM 18650 WATT TYPE SR NEMA1, J2
MFG Item Number
CFDB2-8-18650
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, Series
Item #
CFDB2-8-18650
8 OHM 18650 WATT TYPE SR NEMA1, J2

Series Information

Specifications

Specifications
Manufacturer Part Number CFDB2-8-18650
Manufacturer WEG Electric
Family Series WEG Electric Braking Resistors
Description 8 OHM 18650 WATT TYPE SR NEMA1, J2
Ohms 8 Ohm
Wattage 18,650 W
Drive Type (AC/DC) AC
Nominal Height 24 "
Nominal Width 30 "
Nominal Depth 18 "
Approvals CE, cULus
Net Weight 1 lb
Gross Weight 1 lb