CFDB5-2-149200

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CFDB5-2-149200

WEG Electric Braking Resistors

CFDB5-2-149200

WEG Electric Braking Resistors
2 OHM 149200 WATT TYPE SR N1, J2
MFG Item Number
CFDB5-2-149200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, Series
Item #
CFDB5-2-149200
2 OHM 149200 WATT TYPE SR N1, J2

Series Information

Specifications

Specifications
Manufacturer Part Number CFDB5-2-149200
Manufacturer WEG Electric
Family Series WEG Electric Braking Resistors
Description 2 OHM 149200 WATT TYPE SR N1, J2
Ohms 1.9 Ohm
Wattage 149,200 W
Drive Type (AC/DC) AC
Nominal Height 30 "
Nominal Width 18 "
Nominal Depth 56 "
Approvals CE, cULus, C-Tick, UL
Net Weight 1 lb
Gross Weight 1 lb