CFDB5-38-7460

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CFDB5-38-7460

WEG Electric Braking Resistors

CFDB5-38-7460

WEG Electric Braking Resistors
38 OHM 7460 WATT TYPE SR NEMA1, J2
MFG Item Number
CFDB5-38-7460
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, Series
Item #
CFDB5-38-7460
38 OHM 7460 WATT TYPE SR NEMA1, J2

Series Information

Specifications

Specifications
Manufacturer Part Number CFDB5-38-7460
Manufacturer WEG Electric
Family Series WEG Electric Braking Resistors
Description 38 OHM 7460 WATT TYPE SR NEMA1, J2
Ohms 38 Ohm
Wattage 7,460 W
Drive Type (AC/DC) AC
Nominal Height 10 "
Nominal Width 28 "
Nominal Depth 13 "
Approvals CE, cULus, C-Tick, UL
Net Weight 1 lb
Gross Weight 1 lb