Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CFDC210 Eaton's Crouse-Hinds series Electrical Boxes, BBX THRU DL GNG 1 PWRGD
CFDC210 Eaton's Crouse-Hinds series Electrical Boxes, BBX THRU DL GNG 1 PWRGD
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
CFDC210 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Electrical Boxes |
| Description |
Eaton Crouse-Hinds series PowerGard back box, Copper-free aluminum, Two-gang, Through feed, 1 |
| Number of Gangs |
2 |
| Hub Size |
1 " |
| Composition |
Copper-Free Aluminum |
| Protection Rating |
Hazardous, Classified Locations |
| Hazardous Location |
Yes |
| Approvals |
CEC, CSA, NEC, UL |
| Net Weight |
2.86 lbs |
| Gross Weight |
2.86 lbs |
CFDC210
Eaton's Crouse-Hinds series Electrical Boxes