Series Information
| Manufacturer Part Number | CFFPL2WH |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | The Mini-Com Modular Furniture Faceplate accepts two Mini-Com Modules. The faceplate mounts to a standard office furniture opening. The faceplate includes a label pocket for easy identification and is white. |
| Accessory Type | Furniture Faceplate |
| Material | ABS |
| Composition | Non-Metallic |
| Nominal Width | 3 " |
| Nominal Depth | 1 " |
| Net Weight | 0.025 lbs |
| Gross Weight | 0.03 lbs |