Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CFG2BL
Mini Com rectangular adapter, 2 port, Bl
This item cannot be canceled or returned
Description
Mini Com rectangular adapter, 2 port, Bl
Specifications
Specifications
| Manufacturer Part Number |
CFG2BL |
| Manufacturer |
Panduit |
| Family Series |
Panduit Jacks |
| Description |
Adapter,2-Port |
| Color |
Black |
| Material |
Plastic |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.035 lbs |