CFL400XC
Appleton Light Fixtures, CM 2 HID Floodlight Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CFL400XC

Appleton Light Fixtures, CM 2 HID Floodlight Series

CFL400XC

Appleton Light Fixtures, CM 2 HID Floodlight Series
CODE 2 FLOOD 230V 50HZ
MFG Item Number
CFL400XC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, CM 2 HID Floodlight Series
Item #
CFL400XC
CODE 2 FLOOD 230V 50HZ

CM 2 HID Floodlight Series Information

Code Master 2 HID Factory Sealed Floodlights are integrally ballasted and designed for use in areas where ignitable vapors, dust, moisture and corrosive elements may be present. They are suitable for outdoor saltwater locations and other wet locations. They are ideal in Class I, Division 1 and 2 installations in refineries, pipeline transportation facilities, drilling rigs, production facilities and land or marine platforms.

Specifications

Specifications
Manufacturer Part Number CFL400XC
Manufacturer Appleton
Product Series CM 2 HID Floodlight
Family Series Appleton Light Fixtures, CM 2 HID Floodlight Series
Description CODE 2 FLOOD 230V 50HZ
Ballast Type Integrated
Voltage 230 VAC
Style Flood
Lens Material Glass
Lamp Type High Pressure Sodium
Power 400 W
Mounting Ceiling, Wall
Lamp Base Mogul
Guarded No
Junction Box No
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 4X
Nominal Voltage 240 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs