Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CFM1 Eaton Circuit Breakers, CABLE FLANGE Mech FOR J KL FRAME Sw
CFM1 Eaton Circuit Breakers, CABLE FLANGE Mech FOR J KL FRAME Sw
Description
CABLE FLANGE Mech FOR J KL FRAME Sw
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
CFM1 |
| Description |
Eaton rotary disconnect cable flange mechanism,Cable flange mechanism,Cable flange mechanism,R9 |
| Accessory Type |
Cable Flange |
| Net Weight |
4.6 lbs |
| Gross Weight |
4.65 lbs |
CFM1
Eaton Circuit Breakers