FM Series Information
| Manufacturer Part Number | CFM3036A |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | FM |
| Family Series | Baldor-ABB Motors Motors, FM Series |
| Description | .5HP, 1140RPM, 3PH, 60HZ, 48YZ, 3418M, OPEN, F1 |
| Type | Fan/Blower Service |
| Horsepower | 1/2 hp |
| Speed | 1,200 RPM |
| RPM | 1,200 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| NEMA Frame | 48YZ |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure | Drip Proof |
| Current Rating | 1.2 A |
| Service Factor | 1 |
| Inverter Duty | No |
| Bearing Type | Ball |
| Overload Protection | Automatic |
| Length | 14.29 " |
| Comments | Belly Band Mounting |
| Net Weight | 25 lbs |
| Gross Weight | 25 lbs |