FM Series Information
| Manufacturer Part Number | CFM3156A |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | FM |
| Family Series | Baldor-ABB Motors Motors, FM Series |
| Description | 1 AIR-OVERHP, 1170RPM, 3PH, 60HZ, 56YZ |
| Type | Fan/Blower Service |
| Horsepower | 1 hp |
| Speed | 1,200 RPM |
| RPM | 1,200 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| NEMA Frame | 56YZ |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure | Drip Proof |
| Current Rating | 1.7 A |
| Service Factor | 1.15 |
| Inverter Duty | No |
| Bearing Type | Ball |
| Overload Protection | Automatic |
| Length | 16.55 " |
| Comments | Belly Band Mounting |
| Net Weight | 38 lbs |
| Gross Weight | 38 lbs |