Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Control Techniques Drives
CFOS-050
Control Techniques Drives
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Drives |
| Manufacturer Part Number |
CFOS-050 |
| Description |
STANDARD FEEDBACK CABLE 50ft. |
| Accessory Type |
Cable |
| Net Weight |
5.05 lbs |
| Gross Weight |
5.145 lbs |
CFOS-050
Control Techniques Drives