Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CFP4S-2GY
Mini-Com, Double Gang, Stainless Steel,
MFG Item Number
CFP4S-2GY
This item cannot be canceled or returned
Description
Mini-Com, Double Gang, Stainless Steel,
Specifications
Specifications
| Manufacturer Part Number |
CFP4S-2GY |
| Manufacturer |
Panduit |
| Family Series |
Panduit Jacks |
| Description |
Faceplate,4Pt,DblGang,S-Steel,EA |
| Color |
Stainless Steel |
| Description |
Faceplate,4Pt,DblGang,S-Steel,EA |
| Mounting |
Wallplate |
| Material |
Stainless Steel |
| Net Weight |
0.27 lbs |
| Gross Weight |
0.27 lbs |