Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CFP6SY
Mini-Com, Stainless Steel, Faceplate, 6
This item cannot be canceled or returned
Description
Mini-Com, Stainless Steel, Faceplate, 6
Specifications
Specifications
| Manufacturer Part Number |
CFP6SY |
| Manufacturer |
Panduit |
| Family Series |
Panduit Jacks |
| Description |
Faceplate,6port,SingleGang,S-Steel, EA |
| Color |
Stainless Steel |
| Description |
Faceplate,6port,SingleGang,S-Steel, EA |
| Mounting |
Wallplate |
| Material |
Stainless Steel |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.16 lbs |