Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CFPE2IGY
Mini-Com, Executive, Faceplate, 2 port,
This item cannot be canceled or returned
Description
Mini-Com, Executive, Faceplate, 2 port,
Specifications
Specifications
| Manufacturer Part Number |
CFPE2IGY |
| Manufacturer |
Panduit |
| Family Series |
Panduit Jacks |
| Description |
Faceplate,2Pt,SglGang,Exec,IG,EA |
| Color |
Gray |
| Description |
Faceplate,2Pt,SglGang,Exec,IG,EA |
| Mounting |
Wallplate |
| Material |
Thermoplastic |
| Net Weight |
0.009 lbs |
| Gross Weight |
0.009 lbs |