Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CFPL1EIY
Mini-Com, Classic, Faceplate, 1 port, E
This item cannot be canceled or returned
Description
Mini-Com, Classic, Faceplate, 1 port, E
Specifications
Specifications
| Manufacturer Part Number |
CFPL1EIY |
| Manufacturer |
Panduit |
| Family Series |
Panduit Jacks |
| Description |
MiniCom1PtSglClassicFcpltw/Labl,EI, EA |
| Color |
Ivory |
| Description |
MiniCom1PtSglClassicFcpltw/Labl,EI, EA |
| Mounting |
Wallplate |
| Material |
Thermoplastic |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.07 lbs |