Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CFPL2WHY
Mini-Com Single Gang Faceplate, 2 Port,
This item cannot be canceled or returned
Description
Mini-Com Single Gang Faceplate, 2 Port,
Specifications
Specifications
| Manufacturer Part Number |
CFPL2WHY |
| Manufacturer |
Panduit |
| Family Series |
Panduit Jacks |
| Description |
Adapter,2-Port |
| Color |
White |
| Material |
Plastic |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |