Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CFPL3EIY
Mini-Com, Classic, Faceplate, 3 port, El
This item cannot be canceled or returned
Description
Mini-Com, Classic, Faceplate, 3 port, El
Specifications
Specifications
| Manufacturer Part Number |
CFPL3EIY |
| Manufacturer |
Panduit |
| Family Series |
Panduit Jacks |
| Description |
Adapter,3-Port |
| Color |
Electric Ivory |
| Material |
Plastic |
| Net Weight |
0.065 lbs |
| Gross Weight |
0.065 lbs |