Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CFPL6IWY
Mini-Com, Classic, Faceplate, 6 port, O
This item cannot be canceled or returned
Description
Mini-Com, Classic, Faceplate, 6 port, O
Specifications
Specifications
| Manufacturer Part Number |
CFPL6IWY |
| Manufacturer |
Panduit |
| Family Series |
Panduit Jacks |
| Description |
Adapter,6-Port |
| Color |
Off White |
| Material |
Plastic |
| Net Weight |
0.055 lbs |
| Gross Weight |
0.093 lbs |