Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CFPL6SY
Mini-Com, Stainless Steel, Faceplate, w
This item cannot be canceled or returned
Description
Mini-Com, Stainless Steel, Faceplate, w
Specifications
Specifications
| Manufacturer Part Number |
CFPL6SY |
| Manufacturer |
Panduit |
| Family Series |
Panduit Jacks |
| Description |
Faceplate,6Pt,SglGang,Classic, S-Steel,EA |
| Color |
Stainless Steel |
| Description |
Faceplate,6Pt,SglGang,Classic, S-Steel,EA |
| Mounting |
Wallplate |
| Material |
Stainless Steel |
| Net Weight |
0.135 lbs |
| Gross Weight |
0.135 lbs |