Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CFPSL2WHY
Mini-Com, Classic, Sloped, Faceplate, 2
MFG Item Number
CFPSL2WHY
This item cannot be canceled or returned
Description
Mini-Com, Classic, Sloped, Faceplate, 2
Specifications
Specifications
| Manufacturer Part Number |
CFPSL2WHY |
| Manufacturer |
Panduit |
| Family Series |
Panduit Jacks |
| Description |
Faceplate,2Pt,Classic,Sloped,WH,EA |
| Color |
White |
| Description |
Faceplate,2Pt,Classic,Sloped,WH,EA |
| Mounting |
Wallplate |
| Material |
Thermoplastic |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.075 lbs |