Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CFPWR4CIG
Mini-Com, Faceplate, Rated IP 56, 4 por
MFG Item Number
CFPWR4CIG
This item cannot be canceled or returned
Description
Mini-Com, Faceplate, Rated IP 56, 4 por
Specifications
Specifications
| Manufacturer Part Number |
CFPWR4CIG |
| Manufacturer |
Panduit |
| Family Series |
Panduit Jacks |
| Description |
Faceplate,4-Port |
| Color |
International Gray |
| Features |
Gasket, Hinged Cover |
| Material |
Plastic |
| Net Weight |
0.315 lbs |
| Gross Weight |
0.355 lbs |